£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
This Q-Connect professional laminators will coat anything from business cards up to A3 documents and posters in 150 microns of plastic.
Features and Benefits
• Protects your important documents against dirt and water damage
• Gives a clean, professional finish - making it perfect for business use
• With a rapid warm-up time of 5 minutes, and a laminating speed of 410mm per minute, these laminators are ideal for quick, low budget tasks
• It also features LED indicators to let you know when it is on and ready
• Boasts a 4 roller system to improve laminating quality and consistency
A3 Standard Laminator KF17004
A4 Standard Laminator KF17002
A3 Professional Laminator KF17006
Attribute | Value |
---|---|
Additional Features | Suitable for Moderate use |
Brand | Qconnect |
Colour | Black |
EAN | 5705831170049 |
ECLASS Code | 24321590 |
Includes | Laminator |
MFR Part No. | KF17004 |
Micron | 2 x 125µm |
Size | A3 |
Speed | 250mm/min |
Type | Laminator |
UNSPSC Code | 44102801 |
Warm Up Time | 3-5 mins |
Weight | 1.83kg |