(Unbranded)

LM300 Duplex Laminator

SKU:

CTH8250110K

MPN:

LM300BK

£27.49

Ex VAT

£32.99

Inc VAT

IN STOCK (9)

    Product Details

    The Duplex LM300 laminator is ideal for one or two sided lamination. It provides a protective layer to your cards to protect them from fading as well as from general wear and tear, and extends card life.


    Features & Benefits:
    • Print speed: 80 seconds for A3
    • Less than 3 minute warm up time for efficient and convenient use
    • Jam release to avoid potential breakages and damage to card


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    24.3 lbs (11 kg)

    Brand

    (Unbranded)

    Colour

    Black

    EAN

    5037062015159

    ECLASS Code

    24321590

    MFR Part No.

    LM300BK

    Speed

    60 Seconds

    Type

    Laminator

    UNSPSC Code

    44102801

    Weight

    11kg