£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
This A3 laminator from Fellowes® is ready to laminate in just 60 seconds with InstaHeat Technology. Suitable for laminating documents in between 80 to 125 micron pouches.
Features and Benefits
• Laminator feed sensor indicates when a document has been misfed and stops the laminating process to prevent jamming
• Auto shut off after 30 minutes of inactivity save energy
• Lamination speed of 30cm per minute for consistent productivity
Contents
• Includes 10-pouch laminating starter kit
Typical Applications
• Small office environments
• Domestic use
Attribute | Value |
---|---|
Additional Features | Auto-shut off |
Brand | Fellowes |
Colour | Black |
EAN | 0043859679911 |
ECLASS Code | 24321590 |
Includes | 10 pounch laminating kit |
MFR Part No. | 5724901 |
Micron | 80; 125µm |
Size | A4 |
Speed | 30cm/min |
Type | Laminator |
UNSPSC Code | 44102801 |
Warm Up Time | 60 secs |