£76.99
Ex VAT
£92.39
Inc VAT
Product Details
Product Specification
Designed for moderate use in the small or home office, the Spectra A4 and A3 laminators delivers quality results with 80-125 micron pouches. With a fast four-minute warm-up time and being very easy to operate, this Fellowes Spectra laminator is perfect for A4 documents. It's fantastic for use with pouches that have a thickness of 80-125 microns, of which 10 are included in the delivery as a starter kit so you can start laminating immediately.
Attribute | Value |
---|---|
Additional Features | Automatic shut off |
Brand | Fellowes |
Colour | Grey |
EAN | 0043859680313 |
ECLASS Code | 24321590 |
MFR Part No. | BB68031 |
Size | A3 |
Speed | 300 mm/min |
Type | Laminator |
UNSPSC Code | 44102801 |
Warm Up Time | 4 mins |