£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
4-roller technology for excellent results. Simple hot and cold lamination options. Approx 1 min 25 secs to laminate an A4 Sheet. Uses 20% less energy than the original 230LR model. Features revolutionary jam-free technology. Available in A4 size and two colours.
Warm-up time: 2-3 minutes.
Dimensions (H x W x D): 170 x 390 x 36mm.
Weight: 1.41kg.
Attribute | Value |
---|---|
Additional Features | Jam-free technology |
Brand | Swordfish |
Colour | Blue |
EAN | 5019118006748 |
ECLASS Code | 24321590 |
Includes | - |
MFR Part No. | 40187 |
Micron | Up to 250 (2x125)µm |
Size | A4 |
Speed | Approx 1 min 25 seconds to laminate an A4 sheet |
Type | Hot and Cold |
UNSPSC Code | 44102801 |
Warm Up Time | 2-3 mins |
Weight | 1.6kg |