£94.49
Ex VAT
£113.39
Inc VAT
Product Details
Product Specification
These Canon Coated Premium Inkjet Papers are the ideal choice for printing with solid colour fills. It provides an excellent surface for inkjet printing with sharp contrast and vibrant colours - use for 3D CAD and GIS output, both monochrome and colour.
Attribute | Value |
---|---|
Brand | Canon |
EAN | 8713878034191 |
MFR Part No. | CO03419 |
Paper Type | Coated |
Size | 914mm x 91m |
Suitable For | Inkjet Printers |
UNSPSC Code | 14000000 |