£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
For professional-looking prints, choose Canon Red Label Uncoated Plain Paper. This quality paper offers high brightness and opacity, with a low chlorine content and using sustainably sourced material from Finland.
Attribute | Value |
---|---|
Brand | Canon |
EAN | 8713878032197 |
MFR Part No. | CO03219 |
Paper Type | Uncoated |
Size | 841mm x 91m |
Suitable For | Inkjet Printers |
UNSPSC Code | 14000000 |