£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
These brightly coloured CEP Pro 4 or 8 drawer modules are designed for desktop use. Keep files and folders up to 240 x 320mm in size organised and easy to access. The module features sliding drawers with retaining stops and integrated moulded handles for each drawer. Stackable up to 2 high, the module is made from recyclable, shock resistant polypropylene.
CEP Pro Happy 4-Drawer Module 394H MULTI
CEP Pro Happy 8 Drawer Module 398HM
Attribute | Value |
---|---|
Brand | Cep |
Colour | Assorted |
EAN | 3462153983819 |
Material | Plastic |
MFR Part No. | CEP98381 |
Number of Drawers | 8 |
Size | 368x300x265mm |
UNSPSC Code | 44122016 |