£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Organise your desk effectively and affordably with this Q-Connect letter tray, which can hold both A4 and foolscap documents. This front loading tray is made from high impact polystyrene with a strong mesh construction. Stack it with other trays to add extra capacity on your desktop.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5705831008236 |
Material | Plastic |
MFR Part No. | KF00823 |
Number of Drawers | 1 |
Size | W278 x D377 x H65mm |
UNSPSC Code | 44122016 |