£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Keep your papers neat and tidy with these stackable plastic letter trays.
Features and Benefits
• Separate stacking risers for variable height
• Trays fit A4 and foolscap papers, leaving them easily sorted and searchable
Notes
• Colour: black, blue, grey, red
• Size: A4/foolscap
• Risers sold separately
Attribute | Value |
---|---|
Brand | Offis |
Colour | Grey |
EAN | 5036140246157 |
Material | Plastic |
MFR Part No. | CP043CTGRY |
Number of Drawers | 1 |
Size | 270x347x57mm |
UNSPSC Code | 44122016 |