£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Front loading letter tray is an ideal to organise your filing and storage needs. Beautiful designed, mesh stackable trays deliver a stylist space saving stylist solution.
Features and Benefits
• Stylist mesh stackable trays for easy space saving solution
• Elegant durable design for long-lasting use
• Self-stacking without the need for accessories
• A4 letter size front-loading storage for simple organisation
• Lightweight mesh smart design with clear view into trays
Applications
• Office
• Filing and organisation
Notes
• A4 front loading
• Single tray per pack
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Silver |
Material | Wire Mesh |
MFR Part No. | KF17301 |
Number of Drawers | 1 |
Size | A4 |
UNSPSC Code | 44122016 |