£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
3-Tier Letter Tray
Attractively finished, metal mesh desk organisers.
Colour: silver, black.
Attribute | Value |
---|---|
Brand | Offis |
Colour | Silver |
EAN | 5036140245969 |
Material | Metal Wire |
MFR Part No. | KF00822 |
Number of Drawers | 3 |
Size | 265 x 270 x 355 mm |
UNSPSC Code | 44122016 |