£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Ideal for storing low volumes of A4 punched paper. Self adhesive spine label for indexing. Colourful paper covering material. 25mm ring capacity. Available in blue, green, red, yellow or purple.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Purple |
ECLASS Code | 24290101 |
Material | Cardboard |
MFR Part No. | KF01475 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 25mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |