£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Suitable for filing A4 documents in the office or at home, this Elba ring binder features a standard 2 O-ring mechanism with a 25mm filing capacity. Ideal for colour coordinated filing, these paper over board binders also come with a spine label for quick identification of contents.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Black |
EAN | 3045050145582 |
ECLASS Code | 24290101 |
Material | Cardboard |
MFR Part No. | BX14558 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 25mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |