£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Part of the vibrant WOW range, this Leitz ring binder is made from durable board, covered in bright, glossy paper. The binder features a standard 2 D-ring mechanism with a 25mm capacity for filing up to 230 sheets of A4 80gsm paper. The A4 plus size helps keeps contents protected, Ideal for colour coordinated filing.
Attribute | Value |
---|---|
Brand | Leitz |
Colour | Blue |
EAN | 4002432532872 |
ECLASS Code | 24290101 |
Material | Cardboard |
MFR Part No. | LZ32872 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 25mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |