£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
Textured linen-look ring binders, available in a range of contemporary colours.
Features and Benefits
• Durable PVC A4 four ring binder with 25mm 'O' ring capacity
• Label holder on 35mm spine for easy identification of files
Notes
• Colours: black, blue, green, red and yellow
• Size: A4
• Spine width: 35mm
• Ring size: 25mm
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5028252073554 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | KF02005 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 25mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |