£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
A smart and unobtrusive gun metal filing rack from Rotadex that will organise up to five lever-arch files. Designed to either be attached to a wall or sit on a desktop, the rack presents an ideal way to keep those odd folders looking neat and professional. With non-slip rubber feet to avoid marks and scuffs, you can rest assured your desktop will remain in top condition. Small and sturdy, this is the perfect solution for your personal filing needs.
Attribute | Value |
---|---|
Brand | Rotadex |
Colour | Grey |
Dimensions | 425W x 300D x 160H mm |
EAN | 5020472041290 |
Material | Metal |
MFR Part No. | RT04129 |
To Suit | 700mm Lever Arch Files |
UNSPSC Code | 56101702 |