£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Effective and stylish wall mounted snap frames, available in A1, A2, A3 and A4 sizes.
Features and Benefits
• Lightweight frames for indoor or outdoor use
• Attractive 'cushion profile' frames made from smooth satin finish aluminium
• With four pre-drilled hanging holes on back for portrait or landscape hanging
• A clear flexible plastic front sheet protects the contents from dust and contact
Attribute | Value |
---|---|
Brand | Offis |
Colour | White |
Dimensions | 26 x 449 mm |
EAN | 5036140052116 |
ECLASS Code | 41080401 |
Material | Aluminium |
Number of Compartments | 1 |
To Fit Paper Size | A3 |
Type | Wall Mount |
UNSPSC Code | 44111512 |