£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
These deflecto wall file pockets boast incredible durability, allowing you to file and store important documents with peace of mind.
Features and Benefits
• Manufactured from unbreakable polycarbonate, ideal for heavy duty use
• These wall pockets make the best use of wall space, keeping your documents off the work surface
• The pockets nest together, saving space
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Clear |
Dimensions | 300x176x75mm |
EAN | 0799166320182 |
ECLASS Code | 41080401 |
Material | Plastic |
MFR Part No. | 63201 |
Number of Compartments | 1 |
To Fit Paper Size | A4 |
Type | Wall Pocket |
UNSPSC Code | 44111512 |