£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Clear literature holders are designed for storing and displaying various leaflets or documentation. The literature displays offer a clutter free solution in any environment.
Features and Benefits
• Multi-purpose - suitable for wall mounting or self standing
• Pre-drilled holes for wall mounting
• Clear in colour for easy document identification
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Clear |
Dimensions | 241x222mm |
EAN | 0799167649176 |
ECLASS Code | 41080401 |
Material | Styrene |
MFR Part No. | 76401 |
Number of Compartments | 1 |
To Fit Paper Size | A4 |
Type | Free Standing Wall Mount |
UNSPSC Code | 44111512 |