£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Lightweight frames for indoor or outdoor use. Attractive cushion profile' frames made from smooth satin finish Aluminium. A clear flexible plastic front sheet protects the contents from dust and contact. Height adjustable tubular steel stand features a ratchet slider machanism to allow rapid adjustment. Mirror chrome finish. Ideal for use in lobbies, receptions or as a temporary traffic direction sign. Height range 1050mm - 1450mm. Base diameter 245mm. Weight 2.5kg.
Attribute | Value |
---|---|
Brand | Offis |
Colour | White |
Dimensions | 1050-1450mm Height |
EAN | 5036140324992 |
ECLASS Code | 41080401 |
Material | Aluminium |
MFR Part No. | ZL15-2A |
Number of Compartments | 1 |
To Fit Paper Size | A4 |
Type | Free Standing Board |
UNSPSC Code | 44111512 |