£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
These literature files are an ideal way to display and organise your files efficiently. The files are made from strong polystyrene, and are larger than the average A4. This makes them ideal for filing various sizes of documents.
Features and Benefits
• Efficient filing
• Durable polystyrene design
• Larger than A4
Typical Applications
• Filing and displaying files
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Black |
Dimensions | 218 x 104mm |
EAN | 5025348074266 |
ECLASS Code | 41080401 |
Includes | 218 x 104mm |
Material | Plastic |
MFR Part No. | RN07426 |
Number of Compartments | 1 |
To Fit Paper Size | A4 |
Type | Wall Mount |
UNSPSC Code | 44111512 |