£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
The best solution to protect your information and documents in demanding environment
Magnetic component to attach stylus to e.g. magnetic board
Attribute | Value |
---|---|
Brand | Bi Office |
Colour | Black |
Dimensions | 210 x 297mm |
EAN | 5603750688501 |
ECLASS Code | 41080401 |
Includes | A4 |
Material | Plastic |
MFR Part No. | FM2910 |
Number of Compartments | 1 |
To Fit Paper Size | A4 |
Type | Wall Mount |
UNSPSC Code | 44111512 |