£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
These wall sign holders are designed for internal notices and signs. They are pre-drilled for wall mounting and feature an optional, adjustable bracket which enables signs to hang from screens or partitions. Plastic, clear coloured holder.
Features and Benefits
• Designed for internal notices and signs
• Pre-drilled for wall mounting
• Can hang signs from screens or partitions
• Content is loaded from the top
Typical Applications
• Hanging notices and signs
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Clear |
Dimensions | 326x224mm |
EAN | 0079916470016 |
ECLASS Code | 41080401 |
Material | Plastic |
MFR Part No. | 47001 |
Number of Compartments | 1 |
To Fit Paper Size | A4 |
Type | Wall Mount |
UNSPSC Code | 44111512 |