£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
This convenient Avery Original magazine rack features a stylish curved design with a dipped front for easy retrieval of contents. Ideal for A4 brochures, catalogues, magazines and files, this magazine rack is made from hard wearing, high impact plastic for long lasting use.
Attribute | Value |
---|---|
Brand | Avery |
Colour | Black |
Dimensions | W78 x D253 x H323mm |
EAN | 5018009100640 |
ECLASS Code | 24291501 |
Material | Plastic |
MFR Part No. | AV10064 |
Pack Quantity | 1PCE |
UNSPSC Code | 44111503 |