£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
This CEP magazine file has a contemporary design with a contrasting matte and gloss finish. The file provides easy access to contents with a curved, open front, low sill and smooth interior walls. Perfect for storing magazines, brochures, catalogues and A4 documents, the file is designed with a high capacity of up to 80mm.
Attribute | Value |
---|---|
Brand | Cep |
Colour | White |
Dimensions | W82 x D256 x H310mm |
EAN | 3462156747401 |
ECLASS Code | 24291501 |
Material | Plastic |
MFR Part No. | CEP74740 |
Pack Quantity | 1PCE |
UNSPSC Code | 44111503 |