£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Elegant stand alone magazine files that accept both A4 and foolscap documents.
Colour: black, blue.
Size: A4/foolscap.
Attribute | Value |
---|---|
Brand | Offis |
Colour | Blue |
Dimensions | 75x245x310mm |
EAN | 5036140246225 |
ECLASS Code | 24291501 |
Material | Plastic |
Pack Quantity | 1PCE |
UNSPSC Code | 44111503 |