£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Accepts both A4 and foolscap documents.
Available in black, blue and red plastic.
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Red |
Dimensions | 102x206x340mm |
EAN | 5705831040649 |
ECLASS Code | 24291501 |
Material | Plastic |
MFR Part No. | KF04064 |
Pack Quantity | 1PCE |
UNSPSC Code | 44111503 |