£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
This Challenge telephone message pad contains 80 pre-printed yellow sheets for recording details. The pad is headbound with easy tear sheets for quick removal. Each pad measures 127 x 102mm (5 x 4 inches). This pack contains 10 telephone message pads.
Attribute | Value |
---|---|
Brand | Challenge |
Carbon/Non-carbon | Non-carbon |
EAN | 5010356912853 |
ECLASS Code | 24279090 |
MFR Part No. | JDF71971 |
Number of Pages | 80 |
Pack Quantity | 10 |
Recycable/Non-recycable | Recyclable |
Type | Telephone Message Pad |
UNSPSC Code | 14111807 |