£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
These notes allow you an easy way to create short memos that are perfect for home or office use. Providing clean, high quality paper, it is easy to create precise notes that allow for a receptionist to give a message precisely. The notepaper is pre-printed for you convenience, with several different areas that ensure you always get the full information without difficulty. With 100 leaves, this has all of the space that you need to ensure that your messages are properly handled.
Attribute | Value |
---|---|
Brand | Guildhall |
Carbon/Non-carbon | Non-carbon |
EAN | 5016196115713 |
ECLASS Code | 24279090 |
MFR Part No. | GH110BU |
Number of Pages | 100 |
Pack Quantity | 100 |
Recycable/Non-recycable | Recyclable |
Type | Telephone Message Pad |
UNSPSC Code | 14111807 |