£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Q Connect Spiral Bound Telephone Message Books in duplicate. The top copy has a sticky back to ensure the message never gets lost. Each book contains 320 messages. KF01338 Q Connect Telephone Message Book 320 Messages Self-Stick.
Attribute | Value |
---|---|
Brand | Qconnect |
Carbon/Non-carbon | Carbon |
EAN | 5705831013384 |
ECLASS Code | 24279090 |
MFR Part No. | KF01338 |
Number of Pages | 32 |
Pack Quantity | 320 |
Recycable/Non-recycable | Recyclable |
Type | Telephone Message Pad |
UNSPSC Code | 14111807 |