£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
This Pukka Telephone Message Book enables you to keep a duplicate of messages received with 2 part NCR forms. The top copy is perforated for easy removal from the book. The book has a 400 message capacity and is wirebound for easy use.
Attribute | Value |
---|---|
Brand | Pukka Pad |
Carbon/Non-carbon | Carbon |
EAN | 5032608005595 |
ECLASS Code | 24279090 |
MFR Part No. | PP00559 |
Number of Pages | 40 |
Pack Quantity | 400 |
Recycable/Non-recycable | Recyclable |
Type | Telephone Message Pad |
UNSPSC Code | 14111807 |