£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Easy to use duplicate message book with space for messages and tick boxes for action required. Perforated for easy removal of top copy - duplicate stays bound in book.
Attribute | Value |
---|---|
Brand | Qconnect |
Carbon/Non-carbon | Non-carbon |
EAN | 5705831013360 |
ECLASS Code | 24279090 |
MFR Part No. | KF01336 |
Number of Pages | 400 |
Pack Quantity | 1 |
Recycable/Non-recycable | Recyclable |
Type | Telephone Message Pad |
UNSPSC Code | 14111807 |