£79.99
Ex VAT
£95.99
Inc VAT
Product Details
Product Specification
Product Documents
This manual control microwave oven from Daewoo® delivers quick and easy results. The dual-speed timer allows for pre-planned cooking or reheating, while the recessed turntable ensures food is evenly cooked.
Features and Benefits
• Powerful 700W microwave for faster cooking and heating
• Timer with alarm ensures the food is thoroughly warmed as required
• High-quality glass turntable allows for even heat distribution
Typical Applications
• Reheating meals
• Cooking microwaveable food
• Defrosting frozen food
Attribute | Value |
---|---|
Brand | Daewoo Electronics |
Capacity | 20L |
Colour | White |
EAN | 5024996926422 |
Features | 35 Minute Timer 5 Power Levels |
MFR Part No. | KOR6L77 |
Power | 700W |
Type | Freestanding Microwave |
UNSPSC Code | 52141502 |
Weight | 11kg |