£19.99
Ex VAT
£20.00
Inc VAT
Product Details
Product Specification
Delicious semi-skimmed milk with just 2% fat for a guilt-free cup of tea or coffee. Supplied in a pack of twelve 500ml cartons, UHT milk is long life and can be stored at ambient temperature when unopened, meaning this bulk pack is ideal for large users, such as offices, canteens and caterers.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5000373052106 |
MFR Part No. | BZ05210 |
Pack Quantity | 12 |
Size | 500ml |
Type | Milk Carton |
UNSPSC Code | 50131702 |