£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Weight and pressure is distributed evenly throughout the foam padding for comfort over prolonged periods.
Attribute | Value |
---|---|
Additional Features | Height: 25mm / 1" Width: 210mm / 8.3" Depth: 250mm / 9.8" |
Brand | Kensington |
Colour | Blue |
EAN | 6366380064990 |
ECLASS Code | 24210401 |
MFR Part No. | 64271 |
Type | Mouse and Wrist Pad |
UNSPSC Code | 43211802 |