£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
Poly labels to be used on Zebra 2844 or GK420T labelling machines, for use on warehouse shelving.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
ECLASS Code | 20350302 |
Height | 25mm |
Labels per pack | 2844 |
Labels per Sheet | 2844 per roll |
Type | Identification |
UNSPSC Code | 55121606 |
Width | 76mm |