£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Breaking down your itinerary into smaller, more easily accomplished, tasks makes it easier to achieve your daily business without difficulty. With the Q-Connect Things To Do Today Book you have a perfect way to organise your tasks into an easily achieved list, with an additional column for ticking your task when completed. Featuring 115 perforated leaves that allow for easy removal, this book is ideal for use in the office or the workplace. With a number of daily use pages, this book helps to keep you precisely organised.
Features and Benefits
• The perfect book for organising your day into smaller tasks
• Wirebound to lay flat, allowing easy writing
• Space for daily listing 20 tasks, which can be ticked when completed
• Includes 115 perforated leaves
• Features a day-to-page design
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5705831013391 |
ECLASS Code | 24279090 |
MFR Part No. | KF01339 |
Number of Pages | 115 |
Pack Quantity | 1 |
Ruling | Ruled |
Size | Foolscap |
Spine | Wire Bound |
UNSPSC Code | 14111807 |