£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
This black notebook with eye catching neon wire binding provides a contemporary option for all your note taking. The black polypropylene covers wipe clean easily and the co-ordinating elastic closure keeps loose papers secure. This notebook contains 200 80gsm feint ruled pages, providing plenty of space for all your note taking.
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608376633 |
ECLASS Code | 24279090 |
MFR Part No. | PP37663 |
Number of Pages | 200 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |