£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
These high quality manuscript books are perfect for documenting important records with ease.
Features and Benefits
• Hardwearing linen effect cover provides excellent durability and page protection
• Quality sewn binding endures heavy usage
• Printed on high quality ruled paper
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5060253460063 |
ECLASS Code | 24279090 |
MFR Part No. | WX01061 |
Number of Pages | 160 |
Pack Quantity | 1 |
Ruling | Ruled |
Size | A5 |
Spine | Hard Cover |
UNSPSC Code | 14111807 |