SKU:
JDI8040550K
MPN:
18369HB
£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
Choice of sizes available for all personal and office records.
Features and Benefits
• Quality sewn binding for added strength
• Feint ruled for easy reading
• 192 strong, high-quality pages
Attribute | Value |
---|---|
Brand | Black N Red |
Colour | Black |
EAN | 5010356912419 |
ECLASS Code | 24279090 |
MFR Part No. | JDC66655 |
Number of Pages | 192 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A6 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |