£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Providing you with an easy way to ensure that all of your notes are written in a neat and orderly manner, the Q-Connect ruled manuscript books are the perfect solution to all notation. With feint ruled lines, you can be sure that all of your writing is neat and orderly, meaning that it is easy to read and understand. The paper is designed to remove all bleed and blot, ensuring that you are left with the very best results.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5705831010611 |
ECLASS Code | 24279090 |
MFR Part No. | KF01061 |
Number of Pages | 96 |
Pack Quantity | 1 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Hard Cover |
UNSPSC Code | 14111807 |