£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
his pocket-sized Graffico Notebook contains 120 pages of quality 80gsm paper, which is ruled for neat note-taking. Great for taking notes on the go, the notebook features twin wire binding, allowing the notebook to lie flat, and an elasticated closure to help keep contents secure. This pack contains one notebook with a stylish blue pressboard cover.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5026990120707 |
ECLASS Code | 24279090 |
MFR Part No. | EN12070 |
Number of Pages | 120 |
Pack Quantity | 1 |
Ruling | Feint Ruled |
Size | A7 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |