£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Silvine Premium Recycled Shorthand Notebooks. Each pad is made in the UK from 100% recycled 80gsm, bright white, feint ruled paper. Size - 5 x 8 inches.
Attribute | Value |
---|---|
Brand | Silvine |
EAN | 5011566436917 |
ECLASS Code | 24279090 |
MFR Part No. | SV43691 |
Number of Pages | 80 |
Pack Quantity | 10 |
Ruling | Feint Ruled |
Size | 203 x 127mm |
Spine | Wire Bound |
UNSPSC Code | 14111807 |