£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Distinctive red cover memo notebook. Feint ruled. 36 leaves. 6" x 37/8".
Attribute | Value |
---|---|
Brand | Silvine |
EAN | 5011566400208 |
ECLASS Code | 24279090 |
MFR Part No. | SV400208 |
Number of Pages | 36 |
Pack Quantity | 24 |
Ruling | Feint Ruled |
Size | Notepad |
UNSPSC Code | 14111807 |