£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Classic Stripes Project Books featuring 250 pages of feint ruled quality 8Ogsm perforated paper which is perfect for note taking, printed inner covers and five colour coded movable subject dividers with storage pockets. It's clean white paper is perforated for easy removal. The durable notebooks hav polypropylene covers and wire binding, allowing it to lie flat whilst writing.
Number of pages: 250 ruled. Available in A4 and A5
Colours: pink and blue.
Typical applications
•Offices
• Education
• Domestic settings
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608006103 |
ECLASS Code | 24279090 |
MFR Part No. | PROBA4 |
Number of Pages | 250 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |