£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Classic Jotta Notepads featuring stylish metallic printed covers. These notepads are 80gsm feint ruled paper.
Features and Benefits
• 200 pages for longer use
• Feint ruled paper to assist with straight handwriting lines
• Perforated paper for easy removal
Notes
• A4 version features a margin and hole punched to suit a ring binder folder
Attribute | Value |
---|---|
Brand | Pukka Pad |
Colour | Green |
EAN | 5032608000200 |
ECLASS Code | 24279090 |
MFR Part No. | JM021 |
Number of Pages | 200 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |