£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
This professional Pukka casebound and Wirebound notebooks contains 192 pages of high quality 90gsm paper, which is feint ruled with a margin for neat note-taking. The notebook features stylish, hardback linen covers and a ribbon page marker for quick and easy reference. The notebook also contains a personal details page and a world map.
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608007117 |
ECLASS Code | 24279090 |
MFR Part No. | PP00726 |
Number of Pages | 192 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Hard Cover |
UNSPSC Code | 14111807 |