£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
This handy, pocket-sized Pukka notebook contains 100 pages of high quality 80gsm white paper, which is feint ruled for neat note-taking on the go. The notebook is headbound with a wire binding, allowing it to lie flat for ease of use, and features a stylish, metallic effect card cover. The notebook also features an elasticated strap to help keep your notes secure. This pack contains six A7 notebooks.
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608062543 |
ECLASS Code | 24260203 |
MFR Part No. | PP16254 |
Number of Sheets | 50 |
Pack Quantity | 6 |
Ruling | Feint Ruled |
Size | A7 |
Spine | Wire Bound |
Type | Notebook |
UNSPSC Code | 14111514 |