£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
This handy Pukka refill pad contains 160 pages of high quality 80gsm paper, which is narrow ruled for neat note-taking. The pages are perforated for easy removal and 4 hole punched for filing in a ring binder or lever arch file. The refill pads are headbound and feature a stylish, metallic effect cover.
Pukka Refill Pad A4 Headbound Feint Ruled with Margin 160 Pages URP80
Pukka Refill Pad A4 4 Hole Punched Narrow Ruled 160 Pages 6253-REF
Pukka Refill Pad A5 Headbound Feint Ruled 160 Pages 6468-MET
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608064684 |
ECLASS Code | 24260203 |
MFR Part No. | PP06468 |
Number of Sheets | 80 |
Pack Quantity | 6 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Tape Bound |
Type | Refill Pad |
UNSPSC Code | 14111514 |